Motion
P566522
P566522
Mi Item #12022699
MFR #P566522
Price$316.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566522
Mi Item #12022699
MFR #P566522

Mfr description
P566522 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.21/each

Specifications

Dimensions

  • Height
    12.4400 in,315.90 mm
  • Inside Diameter
    2.5200 in,64 mm
  • Length
    12.4400 in,315.90 mm
  • Overall Diameter
    3.9800 in,101.10 mm
  • Overall Length
    12.4400 in, 315.90 mm
  • Width
    3.9800 in,101.10 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)