Motion
P566545
P566545
Mi Item #12022708
MFR #P566545
Price$757.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566545
Mi Item #12022708
MFR #P566545

Mfr description
P566545 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.40/each

Specifications

Dimensions

  • Height
    38.2500 in,971.60 mm
  • Inside Diameter
    2.5200 in,64 mm
  • Length
    38.2500 in,971.60 mm
  • Overall Diameter
    3.9800 in,101.10 mm
  • Overall Length
    38.2500 in, 971.60 mm
  • Width
    3.9800 in,101.10 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)