Motion
P566630
P566630
Mi Item #12022711
MFR #P566630
Price$126.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566630
Mi Item #12022711
MFR #P566630

Mfr description
P566630 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.20/each

Specifications

Dimensions

  • Height
    7.9900 in,203 mm
  • Inside Diameter
    1.3400 in,34.04 mm
  • Length
    7.9900 in,203 mm
  • Overall Diameter
    2.7500 in,69.80 mm
  • Overall Length
    7.9900 in, 203 mm
  • Width
    2.7500 in,69.80 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)