Specifications
Dimensions
- Overall Diameter2.7500 in,69.80 mm
- Width2.7500 in,69.80 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)