Motion
P566644
P566644
Mi Item #12022722
MFR #P566644
Price$3,629.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566644
Mi Item #12022722
MFR #P566644

Mfr description
P566644 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,629.28/each

Specifications

Dimensions

  • Height
    38.8200 in,986 mm
  • Inside Diameter
    2.1700 in,55 mm
  • Length
    38.8200 in,986 mm
  • Overall Diameter
    3.7500 in,95.25 mm
  • Overall Length
    38.8200 in, 986 mm
  • Width
    3.7500 in,95.25 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    207 bar, 3002 psi
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)