Specifications
Dimensions
- Overall Diameter1.8800 in,47.75 mm
- Width1.8800 in,47.80 mm
Details
- Element TypeCartridge
- Filter DesignCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)