Motion
P566677
P566677
Mi Item #12022746
MFR #P566677
Price$280.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566677
Mi Item #12022746
MFR #P566677

Mfr description
P566677 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.58/each

Specifications

Dimensions

  • Inside Diameter
    1.3600 in,34.50 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    13.9600 in, 354.70 mm
  • Width
    2.7000 in,69 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)