Motion
P566962
P566962
Mi Item #12022769
MFR #P566962
Price$157.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P566962
Mi Item #12022769
MFR #P566962

Mfr description
P566962 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.01/each

Specifications

Dimensions

  • Inside Diameter
    0.8700 in,22 mm
  • Length
    3.8900 in,98.80 mm
  • Overall Diameter
    1.8800 in,47.75 mm
  • Overall Length
    3.8900 in, 98.70 mm
  • Width
    1.8800 in,47.80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)