Specifications
Dimensions
- Overall Diameter2.1800 in,55.37 mm
- Width2.1800 in,55.37 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)