Motion
P567012
P567012
Mi Item #12022799
MFR #P567012
Price$153.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567012
Mi Item #12022799
MFR #P567012

Mfr description
P567012 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.17/each

Specifications

Dimensions

  • Inside Diameter
    0.7700 in,19.60 mm
  • Overall Diameter
    2.1800 in,55.37 mm
  • Overall Length
    4.8200 in, 122.50 mm
  • Width
    2.1800 in,55.37 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)