Motion
P567046
P567046
Mi Item #12022817
MFR #P567046
Price$217.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567046
Mi Item #12022817
MFR #P567046

Mfr description
P567046 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.33/each

Specifications

Dimensions

  • Inside Diameter
    1.0200 in,25.91 mm
  • Length
    9.2500 in,234.95 mm
  • Outlet Size
    1.0200 in,25.91 mm
  • Overall Diameter
    2.4400 in,62 mm
  • Overall Length
    9.6300 in, 244.60 mm
  • Width
    2.4400 in,62 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)