Motion
P567050
P567050
Mi Item #12022821
MFR #P567050
Price$207.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567050
Mi Item #12022821
MFR #P567050

Mfr description
P567050 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.25/each

Specifications

Dimensions

  • Height
    7.7800 in,197.70 mm
  • Inside Diameter
    2.1800 in,55.40 mm
  • Length
    7.7800 in,197.70 mm
  • Outlet Size
    2.4800 in,63 mm
  • Overall Diameter
    3.6000 in,91 mm
  • Overall Length
    7.7800 in, 197.70 mm
  • Width
    3.6000 in,91 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)