Specifications
Dimensions
- Overall Diameter3.6000 in,91 mm
- Width3.6000 in,91 mm
Details
- Beta Rating1000
- Element TypeCartridge
- Filter DesignCartridge
- Micron Rating14 micron
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)