Motion
P567073
P567073
Mi Item #12022835
MFR #P567073
Price$135.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567073
Mi Item #12022835
MFR #P567073

Mfr description
P567073 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.06/each

Specifications

Dimensions

  • Height
    9.5600 in,242.80 mm
  • Inside Diameter
    1.5100 in,38.35 mm
  • Length
    9.5600 in,242.80 mm
  • Overall Diameter
    2.8700 in,73 mm
  • Overall Length
    9.5600 in, 242.70 mm
  • Width
    2.8700 in,73 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)