Motion
P567094
P567094
Mi Item #12022853
MFR #P567094
Price$226.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567094
Mi Item #12022853
MFR #P567094

Mfr description
P567094 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.65/each

Specifications

Dimensions

  • Height
    5.5600 in,141.20 mm
  • Inside Diameter
    1.8700 in,47.49 mm
  • Length
    5.5600 in,141.20 mm
  • Overall Diameter
    3.3100 in,84.20 mm
  • Overall Length
    5.5600 in, 141.20 mm
  • Width
    3.3100 in,84.20 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    20.7 bar, 300 psi
  • Micron Rating
    8 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)