Specifications
Dimensions
- Overall Length5.0000 in, 127 mm
- Port 1 Size/Type1-1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring
- Port 2 Size/Type1-1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring
- Port Size1-1/2 SAE 4 Bolt Code 61
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 90 psi (6.2 bar), Filter-to-Head Thread, M110 x 2, NMFC Code, 069100-04, UPC Code, 742330196830
- SeriesHPK04
- Valve Bypass Cracking Pressure90 psi, 6.2 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)