Specifications
Dimensions
- Overall Diameter6.0200 in,152.90 mm
- Width6.0200 in,152.90 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)