Motion
P568716
P568716
Mi Item #12022911
MFR #P568716
Price$428.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P568716
Mi Item #12022911
MFR #P568716

Mfr description
P568716 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.24/each

Specifications

Dimensions

  • Height
    10.0400 in,255 mm
  • Inside Diameter
    1.9000 in,48.26 mm
  • Length
    9.7800 in,248.41 mm
  • Overall Diameter
    3.5600 in,90.42 mm
  • Overall Length
    10.0400 in, 255 mm
  • Width
    3.5600 in,90.42 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    23 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)