Motion
P568817
P568817
Mi Item #12022923
MFR #P568817
Price$215.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P568817
Mi Item #12022923
MFR #P568817

Mfr description
P568817 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.61/each

Specifications

Dimensions

  • Height
    18.2000 in,462.30 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    18.2000 in,462.30 mm
  • Overall Diameter
    3.8500 in,97.90 mm
  • Overall Length
    18.2000 in, 462.30 mm
  • Width
    3.8500 in,97.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    2 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)