Motion
P569273
P569273
Mi Item #12022950
MFR #P569273
Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P569273
Mi Item #12022950
MFR #P569273

Mfr description
P569273 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.87/each

Specifications

Dimensions

  • Height
    6.3800 in,162 mm
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    6.3800 in,162 mm
  • Overall Diameter
    1.6900 in,42.90 mm
  • Overall Length
    6.3800 in, 162 mm
  • Width
    1.6900 in,43 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Micron Rating
    8 micron
  • Series
    FIK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)