Motion
P570312
P570312
MI ITEM #12022975
MFR #P570312
Price$786.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P570312
MI ITEM #12022975
MFR #P570312

Mfr description
P570312 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.77/each

Specifications

Dimensions

  • Overall Diameter
    5.7200 in,145.30 mm
  • Width
    5.7200 in,145.30 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Fluorocarbon
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)