Motion
P570892
P570892
Mi Item #12022994
MFR #P570892
Price$339.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P570892
Mi Item #12022994
MFR #P570892

Mfr description
P570892 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.08/each

Specifications

Dimensions

  • Height
    12.3500 in,313.70 mm
  • Inside Diameter
    2.4700 in,62.70 mm
  • Length
    12.3500 in,313.70 mm
  • Overall Diameter
    3.8400 in,97.60 mm
  • Overall Length
    12.3500 in, 313.70 mm
  • Width
    3.8400 in,97.60 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)