Motion
P571365
P571365
MI ITEM #12023009
MFR #P571365
Price$665.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P571365
MI ITEM #12023009
MFR #P571365

Mfr description
P571365 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.62/each

Specifications

Dimensions

  • Overall Diameter
    5.5100 in,140 mm
  • Width
    5.5100 in,140 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Fluorocarbon
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)