Motion
P571372
P571372
Mi Item #12023016
MFR #P571372
Price$151.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P571372
Mi Item #12023016
MFR #P571372

Mfr description
P571372 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.58/each

Specifications

Dimensions

  • Inside Diameter
    1.6100 in,40.89 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    6.3000 in, 160.02 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    31 bar, 450 psi
  • Micron Rating
    25 micron
  • Seal Material
    Viton
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)