Motion
P572307
P572307
Mi Item #12023036
MFR #P572307
Price$227.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P572307
Mi Item #12023036
MFR #P572307

Mfr description
P572307 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.63/each

Specifications

Dimensions

  • Inside Diameter
    1.9600 in,49.78 mm
  • Length
    18.6400 in,473.50 mm
  • Overall Diameter
    3.9300 in,99.72 mm
  • Overall Length
    18.6400 in, 473.50 mm
  • Width
    3.9300 in,99.70 mm

Details

  • Beta Rating
    1000
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)