Motion
P572311
P572311
Mi Item #12023040
MFR #P572311
Price$1,455.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P572311
Mi Item #12023040
MFR #P572311

Mfr description
P572311 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.16/each

Specifications

Dimensions

  • Length
    27.6600 in,702.60 mm
  • Overall Diameter
    3.8400 in,97.60 mm
  • Overall Length
    27.6600 in, 702.60 mm
  • Width
    3.8400 in,97.60 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)