Motion
P573085
P573085
Mi Item #12023070
MFR #P573085
Price$123.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573085
Mi Item #12023070
MFR #P573085

Mfr description
P573085 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.12/each

Specifications

Dimensions

  • Inlet Size
    1.6700 in,42.30 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    4.7400 in, 120.40 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Valve Bypass Cracking Pressure
    10.3 bar,149 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)