Motion
P573094
P573094
Mi Item #12023077
MFR #P573094
Price$138.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573094
Mi Item #12023077
MFR #P573094

Mfr description
P573094 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.55/each

Specifications

Dimensions

  • Height
    8.7400 in,222 mm
  • Inlet Size
    1.6700 in,42.30 mm
  • Length
    8.7400 in,222 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    8.7400 in, 222 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Micron Rating
    25 micron
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)