Motion
P573096
P573096
Mi Item #12023079
MFR #P573096
Price$201.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573096
Mi Item #12023079
MFR #P573096

Mfr description
P573096 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.24/each

Specifications

Dimensions

  • Height
    14.0700 in,357.40 mm
  • Inlet Size
    1.6700 in,42.30 mm
  • Length
    14.0700 in,357.40 mm
  • Overall Diameter
    2.1200 in,53.90 mm
  • Overall Length
    14.0700 in, 357.40 mm
  • Width
    2.1200 in,53.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)