Motion
P573113
P573113
Mi Item #12023092
MFR #P573113
Price$318.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573113
Mi Item #12023092
MFR #P573113

Mfr description
P573113 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.78/each

Specifications

Dimensions

  • Inside Diameter
    2.4800 in,62.99 mm
  • Overall Diameter
    3.1100 in,79 mm
  • Overall Length
    14.0800 in, 357.60 mm
  • Width
    3.1100 in,79 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Viton
  • Series
    WilFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)