Motion
P573114
P573114
Mi Item #12023093
MFR #P573114
Price$325.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573114
Mi Item #12023093
MFR #P573114

Mfr description
P573114 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.04/each

Specifications

Dimensions

  • Inside Diameter
    2.4800 in,62.99 mm
  • Length
    14.0800 in,357.60 mm
  • Overall Diameter
    3.1100 in,79 mm
  • Overall Length
    14.0800 in, 357.60 mm
  • Width
    3.1100 in,79 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)