Motion
P573286
P573286
Mi Item #12023120
MFR #P573286
Price$315.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573286
Mi Item #12023120
MFR #P573286

Mfr description
P573286 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.21/each

Specifications

Dimensions

  • Height
    10.8700 in,276.20 mm
  • Inside Diameter
    1.9000 in,48.26 mm
  • Length
    10.8700 in,276.20 mm
  • Overall Diameter
    3.7200 in,94.50 mm
  • Overall Length
    10.8700 in, 276.20 mm
  • Width
    3.7200 in,94.50 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    25 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
  • Valve Bypass Cracking Pressure
    3.4 bar,49 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)