Motion
P573357
P573357
Mi Item #12023127
MFR #P573357
Price$716.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573357
Mi Item #12023127
MFR #P573357

Mfr description
P573357 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.50/each

Specifications

Dimensions

  • Height
    29.2500 in,743 mm
  • Inside Diameter
    2.7300 in,69.40 mm
  • Length
    28.7200 in,729.49 mm
  • Overall Diameter
    5.2900 in,134.30 mm
  • Overall Length
    29.2500 in, 743 mm
  • Width
    5.2900 in,134.30 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    6.9 bar, 100 psi
  • Micron Rating
    8 micron
  • Seal Material
    Nitrile
  • Series
    WilFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)