Motion
P573751
P573751
Mi Item #12023156
MFR #P573751
Price$185.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573751
Mi Item #12023156
MFR #P573751

Mfr description
P573751 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.24/each

Specifications

Dimensions

  • Height
    8.3600 in,212.34 mm
  • Inside Diameter
    2.2200 in,56.39 mm
  • Length
    8.3600 in,212.34 mm
  • Overall Diameter
    3.7800 in,96 mm
  • Overall Length
    8.3600 in, 212.34 mm
  • Width
    3.7800 in,96 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)