Specifications
Dimensions
- Overall Diameter2.0700 in,52.60 mm
- Width2.0700 in,52.58 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter MaterialSynthetic Fiber
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)