Motion
P573995
P573995
MI ITEM #12023194
MFR #P573995
Price$247.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573995
MI ITEM #12023194
MFR #P573995

Mfr description
P573995 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.20/each

Specifications

Dimensions

  • Height
    7.0000 in,177.80 mm
  • Inside Diameter
    3.3500 in,85 mm
  • Length
    7.0000 in,177.80 mm
  • Overall Diameter
    5.0700 in,128.80 mm
  • Overall Length
    7.0000 in, 177 mm
  • Width
    5.0700 in,128.80 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Micron Rating
    13 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)