Motion
P574111
P574111
Mi Item #12023200
MFR #P574111
Price$1,033.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574111
Mi Item #12023200
MFR #P574111

Mfr description
P574111 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.76/each

Specifications

Dimensions

  • Height
    11.6300 in,295.30 mm
  • Inside Diameter
    1.7500 in,44.45 mm
  • Length
    11.6300 in,295.30 mm
  • Overall Diameter
    3.6200 in,92 mm
  • Overall Length
    11.6300 in, 295.30 mm
  • Width
    3.6200 in,92 mm

Details

  • Beta Rating
    2
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Micron Rating
    150 micron
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)