Motion
P574138
P574138
Mi Item #12023203
MFR #P574138
Price$419.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574138
Mi Item #12023203
MFR #P574138

Mfr description
P574138 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.81/each

Specifications

Dimensions

  • Height
    16.8500 in,428.10 mm
  • Inside Diameter
    1.9600 in,49.78 mm
  • Length
    16.8500 in,428.10 mm
  • Overall Diameter
    3.4100 in,86.59 mm
  • Overall Length
    17.0300 in, 432.50 mm
  • Width
    3.4100 in,86.59 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    12 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)