Specifications
Dimensions
- Overall Length24.6800 in, 627 mm
- Port Size1-1/2 in
Details
- Additional DetailsBypass Valve Setting LR: 51 psi (3.5 bar) | NMFC Code: 069100-02 | UPC Code: 742330977880
- ConnectionSAE 4 Bolt Code 61
- SeriesW451
- Valve Bypass Cracking Pressure51 psi, 3.5 bar