Specifications
Dimensions
- Port 1 Size/TypeSAE-16
- Port 2 Size/TypeSAE-16
- Port SizeSAE-16
- Weight15.73 lbs, 7.14 kg
Details
- Additional DetailsBypass Valve, Yes, Bypass Valve Setting LR, 51 psi (3.5 bar), NMFC Code, 069100-03, UPC Code, 742330977972
- SeriesW620
- Valve Bypass Cracking Pressure51 psi, 3.5 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)