Motion
P574414
P574414
Mi Item #12023245
MFR #P574414
Price$233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574414
Mi Item #12023245
MFR #P574414

Mfr description
P574414 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.16/each

Specifications

Dimensions

  • Height
    16.8500 in,428.10 mm
  • Inside Diameter
    1.9600 in,49.78 mm
  • Length
    16.8500 in,428.10 mm
  • Overall Diameter
    3.4100 in,86.59 mm
  • Overall Length
    16.8500 in, 428 mm
  • Width
    3.4100 in,86.59 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)