Motion
P574416
P574416
Mi Item #12023246
MFR #P574416
Price$318.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574416
Mi Item #12023246
MFR #P574416

Mfr description
P574416 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.98/each

Specifications

Dimensions

  • Height
    25.6900 in,652.50 mm
  • Inside Diameter
    1.9600 in,49.78 mm
  • Length
    25.6900 in,652.50 mm
  • Overall Diameter
    3.4100 in,86.59 mm
  • Overall Length
    25.6900 in, 652.50 mm
  • Width
    3.4100 in,86.59 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    17.2 bar, 249 psi
  • Micron Rating
    23 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)