Specifications
Dimensions
- Overall Diameter2.3200 in,58.90 mm
- Width2.3200 in,58.90 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter MaterialSynthetic Fiber
- Filter TypeCartridge
- Seal MaterialFluorocarbon
- SeriesDT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)