Motion
P574637
P574637
Mi Item #12023251
MFR #P574637
Price$1,137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574637
Mi Item #12023251
MFR #P574637

Mfr description
P574637 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.94/each

Specifications

Dimensions

  • Height
    21.5000 in,546.10 mm
  • Inside Diameter
    7.0700 in,179.60 mm
  • Length
    21.5000 in,546.10 mm
  • Overall Diameter
    9.0500 in,229.90 mm
  • Overall Length
    21.5000 in, 546.10 mm
  • Width
    9.0500 in,229.90 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    10 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)