Motion
P574888
P574888
Mi Item #12023259
MFR #P574888
Price$101.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P574888
Mi Item #12023259
MFR #P574888

Mfr description
P574888 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.33/each

Specifications

Dimensions

  • Height
    14.1000 in,358.10 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    14.1000 in,358.10 mm
  • Overall Diameter
    3.5500 in,90.17 mm
  • Overall Length
    14.1000 in, 358.10 mm
  • Width
    3.5500 in,90.17 mm

Details

  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Cellulose Fibre
  • Micron Rating
    17 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)