Motion
P575039
P575039
Mi Item #12023268
MFR #P575039
Price$125.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575039
Mi Item #12023268
MFR #P575039

Mfr description
P575039 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.92/each

Specifications

Dimensions

  • Height
    9.2100 in,233.90 mm
  • Inside Diameter
    1.5900 in,40.30 mm
  • Length
    9.2100 in,233.90 mm
  • Overall Diameter
    3.0700 in,78 mm
  • Overall Length
    9.2100 in, 233.90 mm
  • Width
    3.0700 in,78 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Micron Rating
    12 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)