Motion
P575040
P575040
Mi Item #12023269
MFR #P575040
Price$507.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575040
Mi Item #12023269
MFR #P575040

Mfr description
P575040 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.12/each

Specifications

Dimensions

  • Height
    35.8000 in,909.40 mm
  • Inside Diameter
    2.8700 in,72.90 mm
  • Length
    35.8000 in,909.40 mm
  • Overall Diameter
    6.0200 in,152.90 mm
  • Overall Length
    35.6700 in, 906.10 mm
  • Width
    6.0200 in,152.90 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)