Motion
P575086
P575086
Mi Item #12023279
MFR #P575086
Price$280.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575086
Mi Item #12023279
MFR #P575086

Mfr description
P575086 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.19/each

Specifications

Dimensions

  • Height
    9.5600 in,242.80 mm
  • Inside Diameter
    1.5100 in,38.35 mm
  • Length
    9.5600 in,242.80 mm
  • Overall Diameter
    2.8700 in,73 mm
  • Overall Length
    9.5600 in, 242.80 mm
  • Width
    2.8700 in,73 mm

Details

  • Beta Rating
    2
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    10.34 bar, 150 psi
  • Micron Rating
    150 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)