Motion
P575147
P575147
MI ITEM #12023280
MFR #P575147
Price$540.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575147
MI ITEM #12023280
MFR #P575147

Mfr description
P575147 HP HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.40/each

Specifications

Dimensions

  • Height
    31.2000 in,792.50 mm
  • Inside Diameter
    2.7000 in,68 mm
  • Length
    37.8000 in,960.10 mm
  • Overall Diameter
    4.4880 in,114 mm
  • Overall Length
    31.2000 in, 792.50 mm
  • Width
    4.4880 in,114 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    8 micron
  • Seal Material
    Fluorocarbon
  • Series
    DT
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)