Motion
P575347
P575347
Mi Item #12023285
MFR #P575347
Price$155.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P575347
Mi Item #12023285
MFR #P575347

Mfr description
P575347 HYD CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.59/each

Specifications

Dimensions

  • Height
    4.7800 in,121.40 mm
  • Inside Diameter
    1.1000 in,28 mm
  • Length
    4.7800 in,121.40 mm
  • Overall Diameter
    2.8300 in,72 mm
  • Overall Length
    4.8900 in, 124.20 mm
  • Width
    2.8300 in,72 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Maximum Operating Pressure
    10.3 bar, 149 psi
  • Maximum Temperature
    225 °F,107 °C
  • Micron Rating
    11.5 micron
  • Valve Bypass Cracking Pressure
    4.14 bar,60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)